Jaw In-Shear Cplng Insert, L150, Urethane

LOVEJOY| Zoro #: G2261287| Mfr #: 68514471709

$54.10 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2261287 Mfr #: 68514471709
Serviceable Temp. Range (F): 200Max. Axial Misalignment (In.): 0.031
Item: Jaw-In Shear Urethane SpiderType: Jaw-In Shear Spider, Urethane
Torque (In.-Lbs.): 1810Max. Torque (In.-Lbs.): 3620
Coupling Size: L150Max. Bore (In.): 1.875
Max. RPM: 5200HP Rating @ 100 RPM: 2.87
Coupling Weight (Lb.): 8.60Max. Parallel Misalignment (In.): 0.03
Country of Origin (subject to change): Unknown

Product Description

Jaw-In Shear Urethane Coupling Insert, For Coupling Size L150, Maximum Torque 1810 Inch Pound, Color Blue

Product Reviews

Save 15%. Sign up for Z-mail.