Shop Alternate Products
This Product is Discontinued
Lovejoy
Jaw In-Shear Cplng Ring, L110, Stnls Steel (Discontinued)
Mfr # 68514471681
Zoro # G1835346
This Product is Discontinued
Key Features
- Max. RPM 5900
- HP Rating @ 100 RPM 1.73
- Torque (In.-Lbs.) 1090
- Max. Axial Misalignment (In.) 0.031
- Coupling Size L110