KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Oil Cooler, Water Cooled, 10 to 87 GPM

LOVEJOY| Zoro #: G1787021| Mfr #: 84527103315

$1861.88 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Oil Pressure (PSI): 580
NPT Inlet/Outlet Water (In.): 1-1/2
Flow Ranges (GPM): 10 to 87
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1787021 Mfr #: 84527103315
Max. Oil Pressure (PSI): 580NPT Inlet/Outlet Water (In.): 1-1/2
Flow Ranges (GPM): 10 to 87Oil Ports (F)NPT (In.): 2
Fins: AluminumDepth (In.): 6.50
Type: Water CooledMax. Water Pressure (PSI): 230
Height (In.): 7.64HP Heat Removed: 58 to 220
Tubes: CopperDimension A (In.): 42.18
Cooling Surface (Sq.-Ft.): 164.3Width (In.): 53.19
Brackets: Rotating MountingCap: Removable End
Dimension B (In.): 50.79Dimension C (In.): 4
Item: Hydraulic Oil CoolerCountry of Origin (subject to change): United States

Description

Hydraulic Oil Cooler, Water Cooled, Oil Ports FNPT 2 In, NPT Inlet/Outlet Water 1 1/2 In, Flow Ranges 10 to 87 GPM, HP Heat Removed 58 to 220, Max Oil Pressure 580 PSI, Max Water Pressure 230 PSI, Cooling Surface 164.3 Sq-Ft, Aluminum Fins, Copper Tubes, Rotating Mounting Brackets, Removable End Cap, Height 7.64 In, Width 53.19 In, Depth 6.50 In

Reviews