KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Oil Cooler, Water Cooled, 6 to 59 GPM

LOVEJOY| Zoro #: G2373804| Mfr #: 84527103212

$494.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fins: Aluminum
Cap: Removable End
Dimension B (In.): 10.04
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2373804 Mfr #: 84527103212
Fins: AluminumCap: Removable End
Dimension B (In.): 10.04Max. Water Pressure (PSI): 230
Dimension A (In.): 3.00Type: Water Cooled
Oil Ports (F)NPT (In.): 1-1/2HP Heat Removed: 8 to 21
Tubes: CopperItem: Hydraulic Oil Cooler
Height (In.): 5.47Width (In.): 11.81
Depth (In.): 5.00NPT Inlet/Outlet Water (In.): 1
Brackets: Rotating MountingDimension C (In.): 3
Cooling Surface (Sq.-Ft.): 10.9Max. Oil Pressure (PSI): 580
Flow Ranges (GPM): 6 to 59Country of Origin (subject to change): United States

Description

Hydraulic Oil Cooler, Water Cooled, Oil Ports FNPT 1 1/2 In, NPT Inlet/Outlet Water 1 In, Flow Ranges 6 to 59 GPM, HP Heat Removed 8 to 21, Max Oil Pressure 580 PSI, Max Water Pressure 230 PSI, Cooling Surface 10.9 Sq-Ft, Aluminum Fins, Copper Tubes, Rotating Mounting Brackets, Removable End Cap, Height 5.47 In, Width 11.81 In, Depth 5.00 In

Reviews