Shop Alternate Products
This Product is Discontinued
Lovejoy
Coupling Hub, Oldham, Bore 1/4 In (Discontinued)
Mfr # MOL20C Hub 1/4
Zoro # G1088412
This Product is Discontinued
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 1/4 in
- Max. RPM 7,600 RPM
- Outside Dia. 0.787 in
- Min. Bore (mm) 3.0