Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Coupling Hub, Oldham, Bore 1/4 In

LOVEJOY| Zoro #: G2082744| Mfr #: MOL25C Hub 3/16

$19.44 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length (In.): 1.535Min. Bore (In.): 0.197Length through Bore (In.): 0.650
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2082744 Mfr #: MOL25C Hub 3/16
Overall Length (In.): 1.535Min. Bore (In.): 0.197
Length through Bore (In.): 0.650Size: MOL25C
Max. Temp. Range (F): 176Max. Bore (mm): 10.00
Screw Type: Clamp ScrewMin. Bore (mm): 5.00
Material: AluminumMax. RPM: 6100
Torque (In.-Lbs.): 17.7Max. Bore (In.): 0.394
Outside Dia. (mm): 25Bore Dia.: 1/4"
Length through Bore (mm): 15.50Outside Dia. (In.): 0.984
Finish: AluminumMax. Parallel Misalignment (In.): 0.080
Hub Dia.: 0.984"Overall Length (mm): 39
Max. Angular Misalignment: 3 DegreesScrew Size (mm): M3
Disc Type: Polyacetel InsertItem: Motion Control Coupling Hub
Style: Oldham ClampCountry of Origin (subject to change): Hungary

Description

Motion Control Coupling Hub, 1 Piece Clamp, Bore Dia. 1/4 In., Without Keyway, Outside Dia. 0.984 In., Assembled Coupling Length 1.54 In., Material - Hubs Aluminum, Overall Length (In.) 1.535, Overall Length (mm) 39, Length through Bore (In.) 0.650, Length through Bore (mm) 15.50, Clamp Screw, Screw Size (In.) -, Screw Size (mm) M3, -, Keyway (In.) -, Torque (In.-Lbs.) 17.7, Finish Aluminum, Disc Type Polyacetel Insert, Lubrication -, Size MOL25C

Reviews