KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sleeve Coupling Flange, 10S, Bore 2-1/8"

LOVEJOY| Zoro #: G0540127| Mfr #: 68514436181

$70.72 /ea

This item ships free. Details.Standard ground shipping.
Details:
Setscrew Location: Two At 90 Degrees
Max. RPM: 3600
Rated Torque (In.-Lb.): 2875
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0540127 Mfr #: 68514436181
Setscrew Location: Two At 90 DegreesMax. RPM: 3600
Rated Torque (In.-Lb.): 2875Width (In.): 2.70
Body Style: 10SOutside Dia. (In.): 7.500
Length through Bore (In.): 2.70Ideal For: Numerous Industrial Applications, Including Pumps, Motors, Compressors
Max. Angular Misalignment: 1 Degrees For EPDM & Neoprene Sleeves, 0.25 Degrees For Hytrel SleevesKeyseat Size (In.): 1/2 x 1/4
Hub Dia. (In.): 4.380Bore Dia. (In.): 2-1/8
Item: Sleeve Coupling FlangeMaterial of Construction: cast iron
Length (In.): 5.69Height (In.): 7.500
Country of Origin (subject to change): Unknown

Description

S-Flex Shaft Coupling,Body Style 10S,Bore Dia. (In.) 2-1/8,Length through Bore (In.) 2.70,Rated Torque (In.-Lb.) 2875,Max. RPM 3600,Keyseat Size (In.) 1/2 x 1/4,Outside Dia. (In.) 7.500,Length (In.) 5.69,Width (In.) 2.70,Height (In.) 7.500,Hub Dia. (In.) 4.380,Material of Construction cast iron,Setscrew Location Two At 90 Degrees,Max. Angular Misalignment 1Degree For EPDM & Neoprene Sleeves, .25 Degree For Hytrel Sleeves

Reviews