Gift buying made easy: Shop Zoro.com Gift Certificates

Sleeve Coupling Flange, 3J, Bore 1/2"

LOVEJOY| Zoro #: G1300196| Mfr #: 68514436047

$8.02 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1300196 Mfr #: 68514436047
Item: Sleeve Coupling FlangeMax. Angular Misalignment: 1 Degrees
Ideal For: Numerous Industrial Applications, Including Pumps, Motors, CompressorsItem: Sleeve Coupling Flange
Body Style: 3JBore Dia. (In.): 1/2
Length through Bore (In.): 0.81Rated Torque (In.-Lb.): 60
Max. RPM: 9200Length (In.): 2.00
Height (In.): 2.062Hub Dia. (In.): 1.500
Material of Construction: zinc alloySetscrew Location: One Over Key, One At 90 Degrees
Keyseat Size (In.): 1/8 x 1/16Width (In.): 0.81
Outside Dia. (In.): 2.062Country of Origin (subject to change): Unknown

Product Description

Sleeve Coupling Flange, Body Style 3J, Bore Dia. (In.) 1/2, Length through Bore (In.) 0.81, Rated Torque (In.-Lb.) 60, Max. RPM 9200, Keyseat Size (In.) 1/8 x 1/16, Outside Dia. (In.) 2.062, Length (In.) 2.00, Width (In.) 0.81, Height (In.) 2.062, Hub Dia. (In.) 1.500, Material of Construction zinc alloy, Setscrew Location One Over Key, One At 90 Degrees, Max. Angular Misalignment 1Degree, Ideal For Numerous Industrial Applications, Including Pumps, Motors, Compressors

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.