Sleeve Coupling Flange, 4J, Bore 3/4"

LOVEJOY| Zoro #: G1364097| Mfr #: 4J FLANGE

$9.71 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1364097 Mfr #: 4J FLANGE
Item: Sleeve Coupling FlangeMax. Angular Misalignment: 1 Degrees For EPDM Rubber Inserts, 0.25 Degrees For H Inserts
Ideal For: Applications In Motors, Pumps, Compressors, Blowers, Mixers and ConveyorsItem: Sleeve Coupling Flange
Body Style: 4JBore Dia. (In.): 3/4
Length through Bore (In.): 0.880Rated Torque (In.-Lb.): 120
Max. RPM: 7600Length (In.): 2.38
Height (In.): 2.460Hub Dia. (In.): 1.630
Material of Construction: Die-cast Zinc AlloySetscrew Location: One over the Key and One at 90 Degrees
Keyseat Size (In.): 3/16 x 3/32Width (In.): 0.880
Outside Dia. (In.): 2.460Country of Origin (subject to change): Unknown

Product Description

Sleeve Coupling Flange, Body Style 4J, Bore Dia. (In.) 3/4, Length through Bore (In.) 0.880, Rated Torque (In.-Lb.) 120, Max. RPM 7600, Keyseat Size (In.) 3/16 x 3/32, Outside Dia. (In.) 2.460, Length (In.) 2.38, Width (In.) 0.880, Height (In.) 2.460, Hub Dia. (In.) 1.630, Material of Construction Die-cast Zinc Alloy, Setscrew Location One over the Key and One at 90 Degrees, Max. Angular Misalignment 1 Degree with EPDM Rubber Inserts and 1/4 Degree with H Inserts

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.