KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sleeve Coupling Flange, 4J, Bore 7/8"

LOVEJOY| Zoro #: G1477691| Mfr #: 4J FLANGE

$14.37 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Setscrew Location: One over the Key and One at 90 Degrees
Max. RPM: 7600
Rated Torque (In.-Lb.): 120
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1477691 Mfr #: 4J FLANGE
Setscrew Location: One over the Key and One at 90 DegreesMax. RPM: 7600
Rated Torque (In.-Lb.): 120Width (In.): 0.880
Body Style: 4JOutside Dia. (In.): 2.460
Length through Bore (In.): 0.880Ideal For: Applications In Motors, Pumps, Compressors, Blowers, Mixers and Conveyors
Max. Angular Misalignment: 1 Degrees For EPDM Rubber Inserts, 0.25 Degrees For H InsertsKeyseat Size (In.): 3/16 x 3/32
Hub Dia. (In.): 1.630Bore Dia. (In.): 7/8
Item: Sleeve Coupling FlangeMaterial of Construction: Die-cast Zinc Alloy
Length (In.): 2.38Height (In.): 2.460
Country of Origin (subject to change): Unknown

Description

Sleeve Coupling Flange,Body Style 4J,Bore Dia. (In.) 7/8,Length through Bore (In.) 0.880,Rated Torque (In.-Lb.) 120,Max. RPM 7600,Keyseat Size (In.) 3/16 x 3/32,Outside Dia. (In.) 2.460,Length (In.) 2.38,Width (In.) 0.880,Height (In.) 2.460,Hub Dia. (In.) 1.630,Material of Construction Die-cast Zinc Alloy,Setscrew Location One over the Key and One at 90 Degrees,Max. Angular Misalignment 1 Degree with EPDM Rubber Inserts and 1/4 Degree with H Inserts

Reviews