Sleeve Coupling Flange, 5J, Bore 1-1/8"

LOVEJOY |Zoro #: G1336535|Mfr #: 5J FLANGE

$13.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1336535 Mfr #: 5J FLANGE
Item: Sleeve Coupling FlangeMax. Angular Misalignment: 1 Degrees For EPDM Rubber Inserts, 0.25 Degrees For H Inserts
Ideal For: Applications In Motors, Pumps, Compressors, Blowers, Mixers and ConveyorsItem: Sleeve Coupling Flange
Body Style: 5JBore Dia. (In.): 1-1/8
Length through Bore (In.): 1.060Rated Torque (In.-Lb.): 240
Max. RPM: 7600Length (In.): 2.88
Height (In.): 3.250Hub Dia. (In.): 1.880
Material of Construction: Cast-ironSetscrew Location: One over the Key and One at 90 Degrees
Outside Dia. (In.): 3.25Keyseat Size (In.): 1/4 x 1/8
Width (In.): 1.060Country of Origin (subject to change): Unknown

Product Description

Sleeve Coupling Flange, Body Style 5J, Bore Dia. (In.) 1-1/8, Length through Bore (In.) 1.060, Rated Torque (In.-Lb.) 240, Max. RPM 7600, Keyseat Size (In.) 1/4 x 1/8, Outside Dia. (In.) 3.25, Length (In.) 2.88, Width (In.) 1.060, Height (In.) 3.250, Hub Dia. (In.) 1.880, Material of Construction Cast-iron, Setscrew Location One over the Key and One at 90 Degrees, Max. Angular Misalignment 1 Degree with EPDM Rubber Inserts and 1/4 Degree with H Inserts

Product Reviews

Save 15% when you sign up for Z-mail.