Shop Alternate Products
This Product is Discontinued
Lovejoy
Sleeve Coupling Flange, 6J, Bore 1-1/8" (Discontinued)
Mfr # 6J FLANGE
Zoro # G2087863
This Product is Discontinued
Key Features
- Size - Sleeve Couplings 6
- Flange Type - Sleeve Couplings J
- Bore Type - Couplings Fixed Bore
- Bore Dia. 1 1/8 in
- Outside Dia. 4.000"