Sleeve Coupling Flange, 6J, Bore 1"

LOVEJOY| Zoro #: G2007932| Mfr #: 6J FLANGE

$18.85 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2007932 Mfr #: 6J FLANGE
Item: Sleeve Coupling FlangeMax. Angular Misalignment: 1 Degrees For EPDM Rubber Inserts, 0.25 Degrees For H Inserts
Ideal For: Applications In Motors, Pumps, Compressors, Blowers, Mixers and ConveyorsItem: Sleeve Coupling Flange
Body Style: 6JBore Dia. (In.): 1
Length through Bore (In.): 1.310Rated Torque (In.-Lb.): 450
Max. RPM: 6000Length (In.): 3.50
Height (In.): 4.000Hub Dia. (In.): 2.500
Material of Construction: Cast-ironSetscrew Location: One over the Key and One at 90 Degrees
Keyseat Size (In.): 1/4 x 1/8Width (In.): 1.310
Outside Dia. (In.): 4.000Country of Origin (subject to change): Unknown

Product Description

Sleeve Coupling Flange, Body Style 6J, Bore Dia. (In.) 1, Length through Bore (In.) 1.310, Rated Torque (In.-Lb.) 450, Max. RPM 6000, Keyseat Size (In.) 1/4 x 1/8, Outside Dia. (In.) 4.000, Length (In.) 3.50, Width (In.) 1.310, Height (In.) 4.000, Hub Dia. (In.) 2.500, Material of Construction Cast-iron, Setscrew Location One over the Key and One at 90 Degrees, Max. Angular Misalignment 1 Degree with EPDM Rubber Inserts and 1/4 Degree with H Inserts

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.