Sleeve Coupling Flange, 6J, Bore 5/8"

LOVEJOY| Zoro #: G0280567| Mfr #: 6J FLANGE

$19.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0280567 Mfr #: 6J FLANGE
Item: Sleeve Coupling FlangeMax. Angular Misalignment: 1 Degrees For EPDM Rubber Inserts, 0.25 Degrees For H Inserts
Ideal For: Applications In Motors, Pumps, Compressors, Blowers, Mixers and ConveyorsItem: Sleeve Coupling Flange
Body Style: 6JBore Dia. (In.): 5/8
Length through Bore (In.): 1.310Rated Torque (In.-Lb.): 450
Max. RPM: 6000Length (In.): 3.50
Height (In.): 4.000Hub Dia. (In.): 2.500
Material of Construction: Cast-ironSetscrew Location: One over the Key and One at 90 Degrees
Width (In.): 1.310Outside Dia. (In.): 4.000
Keyseat Size (In.): 3/16 x 3/32Country of Origin (subject to change): Unknown

Product Description

Sleeve Coupling Flange,Body Style 6J,Bore Dia. (In.) 5/8,Length through Bore (In.) 1.310,Rated Torque (In.-Lb.) 450,Max. RPM 6000,Keyseat Size (In.) 3/16 x 3/32,Outside Dia. (In.) 4.000,Length (In.) 3.50,Width (In.) 1.310,Height (In.) 4.000,Hub Dia. (In.) 2.500,Material of Construction Cast-iron,Setscrew Location One over the Key and One at 90 Degrees,Max. Angular Misalignment 1 Degree with EPDM Rubber Inserts and 1/4 Degree with H Inserts
Save 15%. Sign up for Z-mail.