KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sleeve Coupling Flange, 7S, Bore 1-1/8"

LOVEJOY| Zoro #: G2049801| Mfr #: 7S FLANGE

$30.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Setscrew Location: One over the Key and One at 90 Degrees
Max. RPM: 5250
Rated Torque (In.-Lb.): 725
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2049801 Mfr #: 7S FLANGE
Setscrew Location: One over the Key and One at 90 DegreesMax. RPM: 5250
Rated Torque (In.-Lb.): 725Width (In.): 1.840
Body Style: 7SOutside Dia. (In.): 4.625
Length through Bore (In.): 1.840Ideal For: Applications In Motors, Pumps, Compressors, Blowers, Mixers and Conveyors
Max. Angular Misalignment: 1 Degrees For EPDM Rubber Inserts, 0.25 Degrees For H InsertsKeyseat Size (In.): 1/4 x 1/8
Hub Dia. (In.): 2.810Bore Dia. (In.): 1-1/8
Item: Sleeve Coupling FlangeMaterial of Construction: Cast-iron
Length (In.): 3.94Height (In.): 4.625
Country of Origin (subject to change): Unknown

Description

S-Flex Shaft Coupling,Body Style 7S,Bore Dia. (In.) 1-1/8,Length through Bore (In.) 1.840,Rated Torque (In.-Lb.) 725,Max. RPM 5250,Keyseat Size (In.) 1/4 x 1/8,Outside Dia. (In.) 4.625,Length (In.) 3.94,Width (In.) 1.840,Height (In.) 4.625,Hub Dia. (In.) 2.810,Material of Construction Cast-iron,Setscrew Location One over the Key and One at 90 Degrees,Max. Angular Misalignment 1 Degree with EPDM Rubber Inserts and 1/4 Degree with H Inserts

Reviews