Sleeve Coupling Flange, 7S, Bore 1"

LOVEJOY |Zoro #: G2023856|Mfr #: 7S FLANGE

$20.22 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2023856 Mfr #: 7S FLANGE
Item: Sleeve Coupling FlangeMax. Angular Misalignment: 1 Degrees For EPDM Rubber Inserts, 0.25 Degrees For H Inserts
Ideal For: Applications In Motors, Pumps, Compressors, Blowers, Mixers and ConveyorsItem: Sleeve Coupling Flange
Body Style: 7SBore Dia. (In.): 1
Length through Bore (In.): 1.840Rated Torque (In.-Lb.): 725
Max. RPM: 5250Length (In.): 3.94
Height (In.): 4.625Hub Dia. (In.): 2.810
Material of Construction: Cast-ironSetscrew Location: One over the Key and One at 90 Degrees
Outside Dia. (In.): 4.625Keyseat Size (In.): 1/4 x 1/8
Width (In.): 1.840Country of Origin (subject to change): Unknown

Product Description

S-Flex Shaft Coupling, Body Style 7S, Bore Dia. (In.) 1, Length through Bore (In.) 1.840, Rated Torque (In.-Lb.) 725, Max. RPM 5250, Keyseat Size (In.) 1/4 x 1/8, Outside Dia. (In.) 4.625, Length (In.) 3.94, Width (In.) 1.840, Height (In.) 4.625, Hub Dia. (In.) 2.810, Material of Construction Cast-iron, Setscrew Location One over the Key and One at 90 Degrees, Max. Angular Misalignment 1 Degree with EPDM Rubber Inserts and 1/4 Degree with H Inserts

Product Reviews

Save 15% when you sign up for Z-mail.