Sleeve Coupling Flange, 7S, Bore 7/8

LOVEJOY| Zoro #: G0892945| Mfr #: 7S FLANGE

$24.43 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0892945 Mfr #: 7S FLANGE
Item: Sleeve Coupling FlangeMax. Angular Misalignment: 1 Degrees For EPDM Rubber Inserts, 0.25 Degrees For H Inserts
Ideal For: Applications In Motors, Pumps, Compressors, Blowers, Mixers and ConveyorsItem: Sleeve Coupling Flange
Body Style: 7SBore Dia. (In.): 7/8
Length through Bore (In.): 1.840Rated Torque (In.-Lb.): 725
Max. RPM: 5250Length (In.): 3.94
Height (In.): 4.625Hub Dia. (In.): 2.810
Material of Construction: Cast-ironSetscrew Location: One over the Key and One at 90 Degrees
Keyseat Size (In.): 3/16 x 3/32Width (In.): 1.840
Outside Dia. (In.): 4.625Country of Origin (subject to change): Unknown

Product Description

S-Flex Shaft Coupling,Body Style 7S,Bore Dia. (In.) 7/8,Length through Bore (In.) 1.840,Rated Torque (In.-Lb.) 725,Max. RPM 5250,Keyseat Size (In.) 3/16 x 3/32,Outside Dia. (In.) 4.625,Length (In.) 3.94,Width (In.) 1.840,Height (In.) 4.625,Hub Dia. (In.) 2.810,Material of Construction Cast-iron,Setscrew Location One over the Key and One at 90 Degrees,Max. Angular Misalignment 1 Degree with EPDM Rubber Inserts and 1/4 Degree with H Inserts
Save 15%. Sign up for Z-mail.