Shop Alternate Products
This Product is Discontinued
Lovejoy
Sleeve Coupling Flange, 8S, Bore 1-1/8" (Discontinued)
Mfr # 8S FLANGE
Zoro # G1912197
This Product is Discontinued
Key Features
- Size - Sleeve Couplings 8
- Flange Type - Sleeve Couplings S
- Bore Type - Couplings Fixed Bore
- Bore Dia. 1 1/8 in
- Outside Dia. 5.450"