Sleeve Coupling Flange, 8S, Bore 1-7/8"

LOVEJOY| Zoro #: G0622316| Mfr #: 8S FLANGE

$35.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0622316 Mfr #: 8S FLANGE
Item: Sleeve Coupling FlangeMax. Angular Misalignment: 1 Degrees For EPDM Rubber Inserts, 0.25 Degrees For H Inserts
Ideal For: Applications In Motors, Pumps, Compressors, Blowers, Mixers and ConveyorsItem: Sleeve Coupling Flange
Body Style: 8SBore Dia. (In.): 1-7/8
Length through Bore (In.): 2.100Rated Torque (In.-Lb.): 1135
Max. RPM: 4500Length (In.): 4.39
Height (In.): 5.450Hub Dia. (In.): 3.250
Material of Construction: Cast-ironSetscrew Location: One over the Key and One at 90 Degrees
Width (In.): 2.100Outside Dia. (In.): 5.450
Keyseat Size (In.): 1/2 x 1/4Country of Origin (subject to change): Unknown

Product Description

Sleeve Coupling Flange,Body Style 8S,Bore Dia. (In.) 1-7/8,Length through Bore (In.) 2.100,Rated Torque (In.-Lb.) 1135,Max. RPM 4500,Keyseat Size (In.) 1/2 x 1/4,Outside Dia. (In.) 5.450,Length (In.) 4.39,Width (In.) 2.100,Height (In.) 5.450,Hub Dia. (In.) 3.250,Material of Construction Cast-iron,Setscrew Location One over the Key and One at 90 Degrees,Max. Angular Misalignment 1 Degree with EPDM Rubber Inserts and 1/4 Degree with H Inserts

Product Reviews

Save 15%. Sign up for Z-mail.