JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Sleeve Coupling Flange, 9S, Bore 2-1/8"

LOVEJOY| Zoro #: G1522586| Mfr #: 9S

$60.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1522586 Mfr #: 9S
Item: Sleeve Coupling FlangeMax. Angular Misalignment: 1 Degrees For EPDM Rubber Inserts, 0.25 Degrees For H Inserts
Ideal For: Applications In Motors, Pumps, Compressors, Blowers, Mixers and ConveyorsItem: Sleeve Coupling Flange
Body Style: 9SBore Dia. (In.): 2-1/8
Length through Bore (In.): 2.410Rated Torque (In.-Lb.): 1800
Max. RPM: 3750Length (In.): 5.06
Height (In.): 6.350Hub Dia. (In.): 3.630
Material of Construction: Cast-ironSetscrew Location: One over the Key and One at 90 Degrees
Width (In.): 2.410Outside Dia. (In.): 6.350
Keyseat Size (In.): 1/2 x 1/4Country of Origin (subject to change): Unknown

Product Description

Sleeve Coupling Flange,Body Style 9S,Bore Dia. (In.) 2-1/8,Length through Bore (In.) 2.410,Rated Torque (In.-Lb.) 1800,Max. RPM 3750,Keyseat Size (In.) 1/2 x 1/4,Outside Dia. (In.) 6.350,Length (In.) 5.06,Width (In.) 2.410,Height (In.) 6.350,Hub Dia. (In.) 3.630,Material of Construction Cast-iron,Setscrew Location One over the Key and One at 90 Degrees,Max. Angular Misalignment 1 Degree with EPDM Rubber Inserts and 1/4 Degree with H Inserts

Product Reviews

Save 15%. Sign up for Z-mail.