Sleeve Coupling Flange, 8S, Bore 1-3/8"

LOVEJOY| Zoro #: G0615693| Mfr #: 8S FLANGE

$30.08 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Country of Origin (subject to change): Unknown
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0615693 Mfr #: 8S FLANGE
Country of Origin (subject to change): Unknown

Description

Sleeve Coupling Flange, Size - Sleeve Couplings 8, Flange Type - Sleeve Couplings S, Bore Type - Couplings Fixed Bore, Bore Dia. 1-3/8 In., Outside Dia. 5.450 In., Assembled Coupling Length 4.39 In., Keyway Size 5/16 In. x 5/32 In., Length through Bore (In.) 2.100, Rated Torque (In.-Lb.) 1135, Max. RPM 4500, Length (In.) 4.39, Width (In.) 2.100, Height (In.) 5.450, Hub Dia. (In.) 3.250, Material of Construction Cast-iron, Setscrew Location One over the Key and One at 90 Degrees

Reviews