Sleeve Coupling Insert, 11E, EPDM Rubber

LOVEJOY| Zoro #: G0908467| Mfr #: 11E SLEEVE

$148.09 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0908467 Mfr #: 11E SLEEVE
Operating Temp.: -30 Degrees to 275 Degrees FHP Rating @ 3600 RPM: 247.97
Insert Material: EPDM RubberHP Rating @ 100 RPM: 7.20
Item: Sleeve Coupling InsertHP Rating @ 1800 RPM: 129.00
Height: 8.19"Length: 4.00"
Application: Where Small Shaft Separations Restrict the Installation of a One-piece InsertHP Rating @ 1200 RPM: 86.00
Max. RPM: 3600Outside Dia.: 8.19"
Body Style: 11ERated Torque: 4530 in.-lb.
Insert Design: Two-Piece with Retaining RingWidth: 8.19"
Country of Origin (subject to change): United States

Product Description

Sleeve Coupling Insert, 11E Body Style, Insert Material EPDM Rubber, Insert Design Two-Piece with Retaining Ring, Outside Dia. 8.19 In., Rated Torque 4530 in.-lb., Max. RPM 3600, Length 4.00 In., Width 8.19 In., Height 8.19 In., 7.20, 86.00, 129.00, 247.97, -30 Degrees to 275 Degrees F, Where Small Shaft Separations Restrict the Installation of a One-piece Insert

Product Reviews

Save 15%. Sign up for Z-mail.