DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Sleeve Coupling Insert, 3JE, EPDM Rubber

LOVEJOY| Zoro #: G0508602| Mfr #: 3JE SLEEVE

$3.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0508602 Mfr #: 3JE SLEEVE
Item: Sleeve Coupling InsertHP Rating @ 1200 RPM: 1.14
HP Rating @ 100 RPM: 0.10Body Style: 3JE
Width: 1.00"Outside Dia.: 1.88"
Insert Design: One-Piece SolidOperating Temp.: -30 Degrees to 275 Degrees F
Rated Torque: 60 in.-lb.Length: 1.00"
Insert Material: EPDM RubberHeight: 1.88"
Max. RPM: 9200Application: Difficult Shaft Separation
HP Rating @ 3600 RPM: 3.28HP Rating @ 1800 RPM: 1.71
Country of Origin (subject to change): Unknown

Product Description

Sleeve Coupling Insert, 3JE Body Style, Insert Material EPDM Rubber, Insert Design One-Piece Solid, Outside Dia. 1.88 In., Rated Torque 60 in.-lb., Max. RPM 9200, Length 1.00 In., Width 1.00 In., Height 1.88 In., 0.10, 1.14, 1.71, 3.28, -30 Degrees to 275 Degrees F, Difficult Shaft Separation

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.