DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Sleeve Coupling Insert, 6H, Hytrel

LOVEJOY| Zoro #: G0831424| Mfr #: 6H SLEEVE

$80.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0831424 Mfr #: 6H SLEEVE
Item: Sleeve Coupling InsertRated Torque: 1800 in.-lb.
Length: 1.88"Insert Material: Hytrel
Height: 3.75"Max. RPM: 6000
Application: Transmitting Power for High TorqueHP Rating @ 3600 RPM: 99.96
HP Rating @ 1800 RPM: 51.41HP Rating @ 1200 RPM: 34.27
HP Rating @ 100 RPM: 2.90Body Style: 6H
Width: 3.75"Outside Dia.: 3.75"
Insert Design: One-Piece SolidOperating Temp.: -65 Degrees to 250 Degrees F
Country of Origin (subject to change): Unknown

Product Description

Sleeve Coupling Insert, 6H Body Style, Insert Material Hytrel, Insert Design One-Piece Solid, Outside Dia. 3.75 In., Rated Torque 1800 in.-lb., Max. RPM 6000, Length 1.88 In., Width 3.75 In., Height 3.75 In., 2.90, 34.27, 51.41, 99.96, -65 Degrees to 250 Degrees F, Transmitting Power for High Torque

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.