KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Solid U Joint

LOVEJOY| Zoro #: G1874546| Mfr #: D-10

$62.98 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Universal Joint
Outside Dia.: 1-1/2"
Construction: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1874546 Mfr #: D-10
Item: Universal JointOutside Dia.: 1-1/2"
Construction: SteelStatic Breaking Torque (In.-Lb.): 7920
Setscrew: Not ProvidedDesign: Pin and Block
Keyway: Not ProvidedGroove: Standard Boot Retaining
Standard Bore: SolidUsed For: Applications with Angles up to 25 Degrees and Speeds up to 1750 RPM
Bore: No Bore Provided, Must Be Machined To User RequirementsMax. Bore: 1-1/8"
Type: Solid DOverall Length: 4-1/4"
Country of Origin (subject to change): United States

Description

Solid U Joint, OD 1 1/2 Inches, Overall Length 4 1/4 Inches, Static Breaking Torque 7920 Inch Pounds, D Type, Steel

Reviews