Solid U Joint

LOVEJOY| Zoro #: G1321686| Mfr #: D-3

$40.67 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Universal Joint
Outside Dia.: 5/8"
Construction: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1321686 Mfr #: D-3
Item: Universal JointOutside Dia.: 5/8"
Construction: SteelStatic Breaking Torque (In.-Lb.): 540
Setscrew: Not ProvidedDesign: Pin and Block
Keyway: Not ProvidedGroove: Standard Boot Retaining
Standard Bore: SolidUsed For: Applications with Angles up to 25 Degrees and Speeds up to 1750 RPM
Bore: No Bore Provided, Must Be Machined To User RequirementsMax. Bore: 1/2"
Type: Solid DOverall Length: 2-1/4"
Country of Origin (subject to change): United States

Description

Solid U Joint, OD 5/8 Inch, Overall Length 2 1/4 Inches, Static Breaking Torque 540 Inch Pounds, D Type, Steel

Reviews