Solid U Joint

LOVEJOY| Zoro #: G2297233| Mfr #: D-6

$45.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Used For: Applications with Angles up to 25 Degrees and Speeds up to 1750 RPM
Construction: Steel
Keyway: Not Provided
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2297233 Mfr #: D-6
Used For: Applications with Angles up to 25 Degrees and Speeds up to 1750 RPMConstruction: Steel
Keyway: Not ProvidedGroove: Standard Boot Retaining
Overall Length: 3-3/8"Type: Solid D
Design: Pin and BlockBore: No Bore Provided, Must Be Machined To User Requirements
Outside Dia.: 1"Item: Universal Joint
Setscrew: Not ProvidedStandard Bore: Solid
Max. Bore: 3/4"Static Breaking Torque (In.-Lb.): 1560
Country of Origin (subject to change): United States

Description

Solid U Joint, OD 1 Inch, Overall Length 3 3/8 Inches, Static Breaking Torque 1560 Inch Pounds, D Type, Steel

Reviews