KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

U Joint Boot, 1 In, Pk2

LOVEJOY| Zoro #: G1870215| Mfr #: D-6

$39.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Boot Type: Upper
For Use With: Mfr. No. D-2, D-10, D-2B, D-7B, D-4B, D-10B
Boot Inside Dia. (In.): 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1870215 Mfr #: D-6
Boot Type: UpperFor Use With: Mfr. No. D-2, D-10, D-2B, D-7B, D-4B, D-10B
Boot Inside Dia. (In.): 1Lubrication: Not Included
Package Quantity: 2Includes: Two Tie Wraps
Boot Outside Dia. (In.): 1-3/4Function: Ensures Proper Lubrication and Increase Universal Joint Life Up to 5 Times
Country of Origin (subject to change): United States

Description

U Joint Boot, Body Inside Diameter 1 Inch, Body OD 1 3/4 Inches, Boot Upper, For D6 Type Lovejoy U Joint, Package 2

Reviews