KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

U Joint Boot, Pk2

LOVEJOY| Zoro #: G2130886| Mfr #: D-3

$32.46 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Boot Type: Upper
For Use With: 1L730-1L737, 1L742-1L745, 1A929-1A932 D Type Universal Joints
Boot Inside Dia. (In.): 5/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2130886 Mfr #: D-3
Boot Type: UpperFor Use With: 1L730-1L737, 1L742-1L745, 1A929-1A932 D Type Universal Joints
Boot Inside Dia. (In.): 5/8Lubrication: Not Included
Package Quantity: 2Includes: Two Tie Wraps
Boot Outside Dia. (In.): 1-3/32Function: Ensures Proper Lubrication and Increase Universal Joint Life Up to 5 Times
Country of Origin (subject to change): United States

Description

U Joint Boot, Body Inside Diameter 5/8 Inch, Body OD 1 3/32 Inches, Boot Upper, For D3 Type Lovejoy U Joint, Package 2

Reviews