DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

U Joint Boot, Pk2

LOVEJOY| Zoro #: G1193342| Mfr #: D-8

$49.84 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Boot Type: Upper
For Use With: 1L730-1L737, 1L742-1L745, 1A929-1A932 D Type Universal Joints
Boot Inside Dia. (In.): 1-1/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1193342 Mfr #: D-8
Boot Type: UpperFor Use With: 1L730-1L737, 1L742-1L745, 1A929-1A932 D Type Universal Joints
Boot Inside Dia. (In.): 1-1/4Lubrication: Not Included
Package Quantity: 2Includes: Two Tie Wraps
Boot Outside Dia. (In.): 2-1/32Function: Ensures Proper Lubrication and Increase Universal Joint Life Up to 5 Times
Country of Origin (subject to change): United States

Description

U Joint Boot, Body Inside Diameter 1 1/4 Inches, Body OD 2 1/32 Inches, Boot Upper, For D8 Type Lovejoy U Joint, Package 2

Reviews