PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

U-Joint, Solid DD, Solid Bore, 1 In OD

LOVEJOY| Zoro #: G2228511| Mfr #: DD-6

$99.69 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Construction: SteelMax. Bore: 3/4"Keyway: Not Provided
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2228511 Mfr #: DD-6
Construction: SteelMax. Bore: 3/4"
Keyway: Not ProvidedSetscrew: Not Provided
Static Breaking Torque (In.-Lb.): 1560Used For: Applications with Angles up to 25 Degrees and Speeds up to 1750 RPM
Standard Bore: SolidGroove: Standard Boot Retaining
Design: Pin and BlockOutside Dia.: 1"
Item: Universal JointType: Solid DD
Bore: Bored Units Must Be Rebored To Maximum Diameter ShownOverall Length: 6-3/4"
Country of Origin (subject to change): United States

Description

Universal Joint, Solid DD Type, Outside Dia 1 In, Standard Solid Bore, Max Bore 3/4 In, Bored Units Must Be Rebored To Maximum Diameter Shown, Overall Length 6 3/4 In, Static Breaking Torque 1560 In-Lb, Keyway Not Provided, Setscrew Not Provided, Standard Boot Retaining Groove, Steel Construction, Pin and Block Design, Used For Applications with Angles up to 25 Degrees and Speeds up to 1750 RPM

Reviews