KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

U-Joint, Solid DD, Solid Bore, 1/2 In OD

LOVEJOY| Zoro #: G0562292| Mfr #: DD-2

$125.45 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Universal Joint
Outside Dia.: 1/2"
Construction: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0562292 Mfr #: DD-2
Item: Universal JointOutside Dia.: 1/2"
Construction: SteelStatic Breaking Torque (In.-Lb.): 378
Setscrew: Not ProvidedDesign: Pin and Block
Keyway: Not ProvidedGroove: Retencin Estndar para Botas
Standard Bore: SolidUsed For: Applications with Angles up to 25 Degrees and Speeds up to 1750 RPM
Bore: Bored Units Must Be Rebored To Maximum Diameter ShownMax. Bore: 3/8"
Type: Solid DDOverall Length: 4"
Country of Origin (subject to change): United States

Description

Universal Joint, Solid DD Type, Outside Dia 1/2 In, Standard Solid Bore, Max Bore 3/8 In, Bored Units Must Be Rebored To Maximum Diameter Shown, Overall Length 4 In, Static Breaking Torque 378 In-Lb, Keyway Not Provided, Setscrew Not Provided, Standard Boot Retaining Groove, Steel Construction, Pin and Block Design, Used For Applications with Angles up to 25 Degrees and Speeds up to 1750 RPM

Reviews