U-Joint, Solid DD, Solid Bore, 2 1/2 In OD

LOVEJOY| Zoro #: G0423412| Mfr #: DD-13

$925.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: Solid DD
Design: Pin and Block
Overall Length: 14"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0423412 Mfr #: DD-13
Type: Solid DDDesign: Pin and Block
Overall Length: 14"Groove: Retencin Estndar para Botas
Construction: SteelMax. Bore: 1-3/4"
Standard Bore: SolidKeyway: Not Provided
Setscrew: Not ProvidedUsed For: Applications with Angles up to 25 Degrees and Speeds up to 1750 RPM
Outside Dia.: 2-1/2"Static Breaking Torque (In.-Lb.): 33,120
Bore: Bored Units Must Be Rebored To Maximum Diameter ShownCountry of Origin (subject to change): United States

Description

Universal Joint, Solid DD Type, Outside Dia 2 1/2 In, Standard Solid Bore, Max Bore 1 3/4 In, Bored Units Must Be Rebored To Maximum Diameter Shown, Overall Length 14 In, Static Breaking Torque 33,120 In-Lb, Keyway Not Provided, Setscrew Not Provided, Standard Boot Retaining Groove, Steel Construction, Pin and Block Design, Used For Applications with Angles up to 25 Degrees and Speeds up to 1750 RPM

Reviews