U-Joint, Solid DD, Solid Bore, 2 In OD

LOVEJOY| Zoro #: G1991717| Mfr #: DD-12

$491.79 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Used For: Applications with Angles up to 25 Degrees and Speeds up to 1750 RPM
Construction: Steel
Keyway: Not Provided
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1991717 Mfr #: DD-12
Used For: Applications with Angles up to 25 Degrees and Speeds up to 1750 RPMConstruction: Steel
Keyway: Not ProvidedGroove: Retencin Estndar para Botas
Overall Length: 10-7/8"Type: Solid DD
Design: Pin and BlockBore: Bored Units Must Be Rebored To Maximum Diameter Shown
Outside Dia.: 2"Item: Universal Joint
Setscrew: Not ProvidedStandard Bore: Solid
Max. Bore: 1-1/2"Static Breaking Torque (In.-Lb.): 15,600
Country of Origin (subject to change): United States

Description

Universal Joint, Solid DD Type, Outside Dia 2 In, Standard Solid Bore, Max Bore 1 1/2 In, Bored Units Must Be Rebored To Maximum Diameter Shown, Overall Length 10 7/8 In, Static Breaking Torque 15,600 In-Lb, Keyway Not Provided, Setscrew Not Provided, Standard Boot Retaining Groove, Steel Construction, Pin and Block Design, Used For Applications with Angles up to 25 Degrees and Speeds up to 1750 RPM

Reviews