U-Joint, Solid DD, Solid Bore, 3/4 In OD

LOVEJOY| Zoro #: G1489704| Mfr #: DD-4

$93.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: Solid DD
Groove: Retencin Estndar para Botas
Overall Length: 5-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1489704 Mfr #: DD-4
Type: Solid DDGroove: Retencin Estndar para Botas
Overall Length: 5-3/8"Construction: Steel
Standard Bore: SolidUsed For: Applications with Angles up to 25 Degrees and Speeds up to 1750 RPM
Design: Pin and BlockMax. Bore: 5/8"
Setscrew: Not ProvidedOutside Dia.: 3/4"
Item: Universal JointKeyway: Not Provided
Bore: Bored Units Must Be Rebored To Maximum Diameter ShownStatic Breaking Torque (In.-Lb.): 768
Country of Origin (subject to change): United States

Description

Universal Joint, Solid DD Type, Outside Dia 3/4 In, Standard Solid Bore, Max Bore 5/8 In, Bored Units Must Be Rebored To Maximum Diameter Shown, Overall Length 5 3/8 In, Static Breaking Torque 768 In-Lb, Keyway Not Provided, Setscrew Not Provided, Standard Boot Retaining Groove, Steel Construction, Pin and Block Design, Used For Applications with Angles up to 25 Degrees and Speeds up to 1750 RPM

Reviews