Shop Alternate Products
This Product is Discontinued
Lovejoy
U-Joint, Solid DD, Solid Bore, 7/8 In OD (Discontinued)
Mfr # DD-5
Zoro # G1654125
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Solid DD
- Outside Dia. 7/8 in
- Standard Bore Solid
- Max. Bore 11/16 in
- Bore Bored Units Must Be Rebored To Maximum Diameter Shown