KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Universal Joint, Bored D, 1/2 In Bore

LOVEJOY| Zoro #: G2126984| Mfr #: D-6Bkw/ss

$72.69 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Bored D
Design: Pin and Block
Overall Length: 3-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2126984 Mfr #: D-6Bkw/ss
Type: Bored DDesign: Pin and Block
Overall Length: 3-3/8"Groove: Standard Boot Retaining
Construction: SteelMax. Bore: 3/4"
Standard Bore: 1/2"Keyway: 1/8 x 1/16"
Setscrew: 10-24Used For: Applications with Angles up to 25 Degrees and Speeds up to 1750 RPM
Outside Dia.: 1"Static Breaking Torque (In.-Lb.): 1560
Country of Origin (subject to change): United States

Description

Universal Joint, Bored D Type, Outside Dia 1 In, Standard Bore 1/2 In, Max Bore 3/4 In, Overall Length 3 3/8 In, Static Breaking Torque 1560 In-Lb, Keyway 1/8 x 1/16 In, Setscrew 10-24, Standard Boot Retaining Groove, Steel Construction, Pin and Block Design, Used For Applications with Angles up to 25 Degrees and Speeds up to 1750 RPM

Reviews