PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Universal Joint, Bored DD, 1 In Bore

LOVEJOY| Zoro #: G2120264| Mfr #: DD-12B

$465.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Setscrew: Not ProvidedOutside Dia.: 2"Type: Bored DD
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2120264 Mfr #: DD-12B
Setscrew: Not ProvidedOutside Dia.: 2"
Type: Bored DDMax. Bore: 1-1/2"
Used For: Applications with Angles up to 25 Degrees and Speeds up to 1750 RPMGroove: Retencin Estndar para Botas
Standard Bore: 1"Item: Universal Joint
Design: Pin and BlockOverall Length: 10-7/8"
Keyway: Not ProvidedConstruction: Steel
Static Breaking Torque (In.-Lb.): 15,600Country of Origin (subject to change): United States

Description

Universal Joint, Bored DD Type, Outside Dia 2 In, Standard Bore 1 In, Max Bore 1 1/2 In, Overall Length 10 7/8 In, Static Breaking Torque 15,600 In-Lb, Keyway Not Provided, Setscrew Not Provided, Standard Boot Retaining Groove, Steel Construction, Pin and Block Design, Used For Applications with Angles up to 25 Degrees and Speeds up to 1750 RPM

Reviews