Universal Joint, Bored DD, 5/16 In Bore

LOVEJOY| Zoro #: G2169571| Mfr #: DD-3B

$151.36 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: Bored DD
Design: Pin and Block
Overall Length: 4-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2169571 Mfr #: DD-3B
Type: Bored DDDesign: Pin and Block
Overall Length: 4-1/2"Groove: Retencin Estndar para Botas
Construction: SteelMax. Bore: 1/2"
Standard Bore: 5/16"Keyway: Not Provided
Setscrew: Not ProvidedUsed For: Applications with Angles up to 25 Degrees and Speeds up to 1750 RPM
Outside Dia.: 5/8"Static Breaking Torque (In.-Lb.): 540
Country of Origin (subject to change): United States

Description

Universal Joint, Bored DD Type, Outside Dia 5/8 In, Standard Bore 5/16 In, Max Bore 1/2 In, Overall Length 4 1/2 In, Static Breaking Torque 540 In-Lb, Keyway Not Provided, Setscrew Not Provided, Standard Boot Retaining Groove, Steel Construction, Pin and Block Design, Used For Applications with Angles up to 25 Degrees and Speeds up to 1750 RPM

Reviews