SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Universal Joint, Bored DD, 5/8 In Bore

LOVEJOY| Zoro #: G2217652| Mfr #: DD-8B

$125.45 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Setscrew: Not ProvidedStatic Breaking Torque (In.-Lb.): 5220Type: Bored DD
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2217652 Mfr #: DD-8B
Setscrew: Not ProvidedStatic Breaking Torque (In.-Lb.): 5220
Type: Bored DDItem: Universal Joint
Keyway: Not ProvidedMax. Bore: 1"
Standard Bore: 5/8"Overall Length: 7-1/2"
Used For: Applications with Angles up to 25 Degrees and Speeds up to 1750 RPMDesign: Pin and Block
Construction: SteelOutside Dia.: 1-1/4"
Groove: Retencin Estndar para BotasCountry of Origin (subject to change): United States

Description

Universal Joint, Bored DD Type, Outside Dia 1 1/4 In, Standard Bore 5/8 In, Max Bore 1 In, Overall Length 7 1/2 In, Static Breaking Torque 5220 In-Lb, Keyway Not Provided, Setscrew Not Provided, Standard Boot Retaining Groove, Steel Construction, Pin and Block Design, Used For Applications with Angles up to 25 Degrees and Speeds up to 1750 RPM

Reviews