BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Universal Joint, Bored DD, 7/8 In Bore

LOVEJOY| Zoro #: G0960504| Mfr #: DD-11B

$399.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Static Breaking Torque (In.-Lb.): 10,680Groove: Retencin Estndar para BotasItem: Universal Joint
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0960504 Mfr #: DD-11B
Static Breaking Torque (In.-Lb.): 10,680Groove: Retencin Estndar para Botas
Item: Universal JointSetscrew: Not Provided
Type: Bored DDStandard Bore: 7/8"
Used For: Applications with Angles up to 25 Degrees and Speeds up to 1750 RPMMax. Bore: 1-1/4"
Keyway: Not ProvidedConstruction: Steel
Design: Pin and BlockOverall Length: 10"
Outside Dia.: 1-3/4"Country of Origin (subject to change): United States

Description

Universal Joint, Bored DD Type, Outside Dia 1 3/4 In, Standard Bore 7/8 In, Max Bore 1 1/4 In, Overall Length 10 In, Static Breaking Torque 10,680 In-Lb, Keyway Not Provided, Setscrew Not Provided, Standard Boot Retaining Groove, Steel Construction, Pin and Block Design, Used For Applications with Angles up to 25 Degrees and Speeds up to 1750 RPM

Reviews