SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Brake Parts Cleaner, 20 oz. Aerosol

LPS| Zoro #: G1204034| Mfr #: 03620

$28.02 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sub-Category: Brake CleanersVOC Content: 0.45Specific Gravity: 0.78
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1204034 Mfr #: 03620
Sub-Category: Brake CleanersVOC Content: 0.45
Specific Gravity: 0.78Color: clear
Green Environmental Attribute: Does Not Contain Methylene ChlorideFreezing Point: Less Than -100 Degrees F
Boiling Point: 132 Degrees FFeatures: Non-Chlorinated, Low VOC
Standards: RoHS CompliantFlash Point: Less than 0 Degrees F
Item: Brake Parts CleanerApplication: Brake Backing Plates, Brake Cylinders, Brake Drums, Brake Linings, Clutch Assemblies, Disc Brake Pads, Springs, Starters, Wheel Bearings
Size: 20 oz.Container Type: Aerosol can
Country of Origin (subject to change): United States

Description

Brake Cleaner and Degreaser, Cleaner Container Type Aerosol Can, Cleaner Container Size 20 oz., Net Weight 15.00 oz., Solvent, Non Flammable, Chlorinated, N/A pH, Cleaner VOC Range Contains No VOC, Ready to Use, Fleet/Vehicle, Clear, Boiling Point 132 Degrees F, Freezing Point Less Than -100 Degrees F, Flash Point Less Than 0 Degrees F, 0.78 Specific Gravity, Non-Chlorinated, Low VOC, Standards RoHS Compliant

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews