SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

LPS 16 oz. Aerosol Can, Contact Cleaner

LPS| Zoro #: G0405352| Mfr #: 05416

$15.51 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Contact CleanerFragrance: MildVOC Content: 74%, 600g/L
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0405352 Mfr #: 05416
Item: Contact CleanerFragrance: Mild
VOC Content: 74%, 600g/LSize: 16 oz.
Net Weight: 11 oz.Flash Point: 1.4 Degrees F
Standards: NSF(R) K2 Registered 142024Container Type: Aerosol can
Country of Origin (subject to change): United States

Description

Contact Cleaner, Size 16 oz., Net Weight 11 oz., Container Type Aerosol Can, Fragrance Mild, Flash Point 1.4 Degrees F, VOC Content 74 Percent, 600g/L, Standards NSF(R) K2 Registered 142024

Restrictions and Compliance

*3: Hazardous material

Reviews