PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

EM-Citro, Emulsion Degreaser, Size 20 oz.

LPS| Zoro #: G1929164| Mfr #: 02820

$17.88 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Contains: No Hazardous Chlorinated SolventsDegreaser NSF Rating: Not RatedFragrance: Orange
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1929164 Mfr #: 02820
Contains: No Hazardous Chlorinated SolventsDegreaser NSF Rating: Not Rated
Fragrance: OrangeSub-Category: Degreaser
Degreaser Container Type: Aerosol CanDegreaser Solvent Base: Non-Solvent
VOC Content: 92g/LRecommended Dilution: Ready to Use
Degreaser VOC Range: 10% to 50% / 10 to 500 g/LStandards: NSF(R) C1, Boeing D6 - 17487 Rev. P
Ready to Use/Concentrated: Ready to UseItem: Emulsion Degreaser
Green Environmental Attribute: Does Not Contain Methylene ChlorideDegreaser Container Size: 20 oz.
Degreaser Application: Equipment/Machinery, Facility MaintenanceDegreaser Item: Degreaser
Net Weight: 16 oz.Flash Point: 195 Degrees F
Country of Origin (subject to change): United States

Description

Emulsion Degreaser, Equipment/Machinery, Facility Maintenance, Cleaner Container Type Aerosol Can, Cleaner Container Size 20 oz., Cleaner Solvent Base Non-Solvent, Cleaner NSF Rating Not Rated, Cleaner VOC Range 10 Percent to 50 Percent / 10 to 500g/L, Degreaser, Ready to Use, Recommended Dilution Ready to Use, Fragrance Orange, VOC Content 92g/L, Net Weight 16 oz., Contains No Hazardous Chlorinated Solvents, Flash Point 195 Degrees F, Standards NSF(R) C1, Boeing D6 - 17487 Rev. P

Restrictions and Compliance

*3: Hazardous material

Reviews