BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

EM-Citro, Emulsion Degreaser, Size 5 gal.

LPS| Zoro #: G1492443| Mfr #: 02805

$370.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Degreaser Container Size: 5 gal.Ready to Use/Concentrated: ConcentratedDegreaser Container Type: Drum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1492443 Mfr #: 02805
Degreaser Container Size: 5 gal.Ready to Use/Concentrated: Concentrated
Degreaser Container Type: DrumContains: Distillates Petroleum, D-Limonene, Hydrotreated
VOC Content: 2.94%Item: Emulsion Degreaser
Degreaser NSF Rating: Not RatedStandards: NSF
Fragrance: OrangeFlash Point: 145 Degrees F
RTU Yield per Container: 5 gal.Green Environmental Attribute: Does Not Contain Methylene Chloride
Degreaser Solvent Base: SolventDegreaser VOC Range: Less than or equal to 10% / 10 g/L
Degreaser Application: Equipment/Machinery, Facility MaintenanceDegreaser Item: Degreaser
Recommended Dilution: Up to 1:32Sub-Category: Degreaser
Country of Origin (subject to change): United States

Description

Emulsion Degreaser, Equipment/Machinery, Facility Maintenance, Cleaner Container Type Drum, Cleaner Container Size 5 gal., Cleaner Solvent Base Solvent, Cleaner NSF Rating Not Rated, Cleaner VOC Range Less Than or Equal to 10 Percent / 10g/L, Degreaser, Concentrated, Recommended Dilution Up to 1:32, Fragrance Orange, VOC Content 2.94 Percent, RTU Yield per Container 5 gal., Contains Distillates Petroleum, D-Limonene, Hydrotreated, Flash Point 145 Degrees F, Standards NSF

Restrictions and Compliance

*3: Hazardous material

Reviews