- Home
- /
- Power Transmission
- /
- Fluids & Lubricants
- /
- Penetrants and Lubricants
- /
- Lubricants
- /
- Greaseless Lubricant, Aerosol Can, 11 Oz.
Lps
Greaseless Lubricant, Aerosol Can, 11 Oz.
- Zoro #: G3091225
- Mfr #: 00116
Tap to zoom
Hover or click to zoom
$17.40
- Lubricant Application: General Purpose Lubricant
- NSF Rating: H2 No Food Contact
- Container Size: 11 oz
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $17.40
Lps #00116 Specifications
- Zoro #: G3091225
- Mfr #: 00116
- Lubricant Application: General Purpose Lubricant
- NSF Rating: H2 No Food Contact
- Container Size: 11 oz
- Lubricant Container: Aerosol Can
- Lubricant Base: Mineral Oil
- USDA Certified Biobased Product: No
- Primary Additive: No Additives
- Lubricant Type: Dry Film Lubricant
- Sub-Category: General Purpose Lubricants
- Specific Gravity: 0.79 to 0.81
- Lubricant NSF Rating: H2 Food Grade
- GHS Flammability Rating: Extremely Flammable Aerosol (Category 1)
- Item: General Purpose Dry Lubricant
- Standards: NSF Registration #059847
- Net Weight: 11 oz.
- Series: LPS 1
- Max. Operating Temp.: 350 Degrees F
- Container Type: Aerosol can
- VOC Content: 0.4 %
- Lubricant Film: Dry
- Application: Designed Specifically for Use on Fork Lift Inner Slides
- Color: Amber
- Lubricant Color: Amber
- Flash Point: 174.2 Degrees F
- Chemical Base: Mineral Oil
- Green Environmental Attribute: RoHS 2011/65/EU Compliant
- Lubricant Additives: No Additives
- Min. Operating Temp.: -50 Degrees F
- Odorless: No
- 50 State VOC Compliant: Yes
- Net Fill: 11 oz
- Operating Temp. Range: -50 Degrees to 350 Degrees F
- Military Standard: MIL-C-23411A
- Lubricant Base Material: Mineral Oil
- Flammability: Flammable
- Country of Origin (subject to change): United States
Description
General Purpose Dry Lubricant, Dry, LPS, LPS 1, Net Fill 11 oz, Container Size 11 oz, Lubricant Container Aerosol Can, Mineral Oil, No Additives Primary Additive, Min. Operating Temp. -50 Degrees F, Max. Operating Temp. 350 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0.4 Percent, Lubricant Color Amber, Odorless No, Flammable Flammability, Extremely Flammable Aerosol (Category 1), Flash Point 174.2 Degrees F, Standards NSF Registration #059847
Restrictions and Compliance
- Hazardous material
Reviews of Lps #00116
Explore more
- LPS LPS 1 Greaseless Lubricant, 20 Oz., Trigger 00122
- LPS LPS 1 Greaseless Lubricant, 55 Gal. 00155
- LPS TKX(R), All Purpose Lube, Spray, 20 Oz. 02022
- LPS LPS 2(R) Heavy-Duty Lubricant, 55 Gal. 00255
- LPS Lubricant, Heavy Duty, 11 oz 92416
- LPS Multipurpose Lubricant, Green, 1 Gal. 02028
- MAG 1 Mag 1 MG640016 Marine Grease; 1 lbs. 114885
- KRYTOX 20 kg Extreme Pressure Grease Pail Black GPL-215
- LUBRIPLATE Heavy Duty, Thick, Tacky Open Gear Grease PK12 L0152-063
- MILES LUBRICANTS FG Chain Lubricant AMB 100, 1 Gal., PK4 MSF2054005
- ZEP High Prfrmnce Lithium Grease, 14 Oz., PK10 310604
- Lps Lubricants