HDX, Heavy Duty Degreaser, Size 55 gal.

LPS |Zoro #: G2343162|Mfr #: 01055

$3,030.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2343162 Mfr #: 01055
Standards: NSF(R) Certified C1 RegistrationSize: 55 gal.
Item: Heavy Duty DegreaserContainer Type: Drum
Sub-Category: DegreasersVOC Content: 100%
Recommended Dilution: Ready to UseFragrance: Spice
Country of Origin (subject to change): United States

Product Description

Heavy Duty Degreaser, Container Type Drum, Size 55 gal., Recommended Dilution Ready to Use, Fragrance Sweet, Spice, VOC Content 100 Percent, Standards NSF(r) Certified C1 Registration

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material
*4 : This item has been restricted from sale in the following states : CA, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, VA, VT, WI

Product Reviews

Save 15% when you sign up for Z-mail.