Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

14.1 oz. Brown Hi-Temp Bearing Grease Cartridge

  • Zoro #: G0717455
  • Mfr #: 70214

$10.32

  • Container Size: 14.1 oz.
  • Specific Gravity: 0.98
  • Viscosity Index: Not tested
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Lps #70214 Specifications

  • Zoro #: G0717455
  • Mfr #: 70214
Container Size: 14.1 oz. Specific Gravity: 0.98
Viscosity Index: Not tested Min. Operating Temp.: -15 Degrees F
Series: LPS ThermaPlex Type: Hi-Temp Bearing Grease
Application: Aluminum Castings; Boiler Room Equipment; Cement Kiln Fans; Crucibles; Engine Room Equipment; Processing Ovens; Shrink Wrappers Grease Color: Tan
Item: High Temperature Bearing Grease Flash Point: 392 Degrees F
Lubricant NSF Rating: Not Rated Base Oil: Mineral
Green Environmental Attribute: Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists) Max. Operating Temp.: 392 Degrees F
Four-Ball Wear: 400 kg / na Grease Container: Cartridge
Dropping Point: 536 Degrees F Grease Thickener: Lithium Complex
ISO Viscosity Grade: Not tested NLGI Grade: 2
Timken OK Load: 70 lb. Color: Brown
Container Type: Cartridge Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Keep machines moving and prevent friction and wear with greases and lubes. Take a look at the features for Lps High Tempereature Bearing Grease. Application: Aluminum Castings, Boiler Room Equipment, Cement Kiln Fans, Crucibles, Engine Room Equipment, Processing Ovens, Shrink Wrappers, Container Size: 14.1 oz..

Technical Guides

Reviews of Lps #70214