KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

KB 88, Ultimate Penetrant, 1 gal.

LPS| Zoro #: G1902415| Mfr #: 02301

$78.45 /ea

This item ships free. Details.Standard ground shipping.
Details:
Color: Red
Min. Operating Temp.: -40 Degrees F
Container Size: 1 gal.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1902415 Mfr #: 02301
Color: RedMin. Operating Temp.: -40 Degrees F
Container Size: 1 gal.Specific Gravity: 0.87
Max. Operating Temp.: 300 Degrees FVOC Content: 43.%, 3.1 lb./gal., 373g/L
Item: PenetrantGreen Environmental Attribute: Does Not Contain Methylene Chloride
Net Weight: 7.30 lbs.Application: Bearings, Bolts, Chains, Conveyors, Corroded Fasteners, Equipment Disassembly, Hinges, Nuts, Plumbing Fixtures, Pulleys, Screws, Shafts
Flash Point: 160 Degrees FContainer Type: jug
Standards: NSF Registered, Category Code H2, A-A-50493 Class B Type I & IIChemical Base: Mineral Oil
Country of Origin (subject to change): United States

Description

Ultimate Penetrant, Container Type Metal Can with Handle, Size 1 gal., Temp. Range 300 Degrees F, Flash Point 150 Degrees F, VOC Content 43 Percent, Specific Gravity 0.86-0.88, Film Type Wet, Dielectric Strength 31,500 VoltsBulk, Bright Red, Penetrates, VOC Compliant, Cuts Through Rust And Then Rapidly Penetrates And Loosens Frozen Parts, Petroleum Base, NSF H2, A-A-50493 Class B Type I & II

Restrictions and Compliance

*3: Hazardous material

Reviews