20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

KB 88, Ultimate Penetrant, 5 gal.

LPS| Zoro #: G2191996| Mfr #: 02305

$297.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2191996 Mfr #: 02305
Chemical Base: Mineral OilApplication: Bearings, Bolts, Chains, Conveyors, Corroded Fasteners, Equipment Disassembly, Hinges, Nuts, Plumbing Fixtures, Pulleys, Screws, Shafts
Standards: NSF Registered, Category Code H2, A-A-50493 Class B Type I & IIGreen Environmental Attribute: Does Not Contain Methylene Chloride
Item: PenetrantContainer Type: Bucket
Flash Point: 160 Degrees FVOC Content: 43.%, 3.1 lb./gal., 373g/L
Specific Gravity: 0.87Container Size: 5 gal.
Lubricant NSF Rating: H2Min. Operating Temp.: -40 Degrees F
Color: redNet Weight: 36.5 lbs.
Max. Operating Temp.: 300 Degrees FCountry of Origin (subject to change): United States

Product Description

Ultimate Penetrant, Container Type Metal Pail, Size 5 gal., Temp. Range 300 Degrees F, Flash Point 150 Degrees F, VOC Content 43 Percent, Specific Gravity 0.86-0.88, Film Type Wet, Dielectric Strength 31,500 VoltsBulk, Bright Red, Penetrates, VOC Compliant, Cuts Through Rust And Then Rapidly Penetrates And Loosens Frozen Parts, Petroleum Base, NSF H2, A-A-50493 Class B Type I & II

Restrictions and Compliance

*3: Hazardous material
*4 : This item has been restricted from sale in the following states : AK, GU, HI, PR
Save 15%. Sign up for Z-mail.